Tingley™ Icon™ Premium Outerwear

Engineered to provide superior comfort and safety in the toughest work environments

Manufacturer: Tingley Rubber Co. J24122.LG

 View more versions of this product

Catalog No. 19-166-1148

  Check Availability
Add to Cart

    Specifications

    Coating Polyurethane
    Size Large
    Includes Attached hood in collar, sleeve cuffs are Elasticized with hook and loop take-up straps
    Material 300 Denier Polyester
    Length (Metric) Sleeve 97.7cm
    Length (Metric) 85cm
    Liner Material Mesh/Taffeta
    Size (English) Chest 52 in.
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
    Color Fluorescent Yellow, Green
    Thickness 12mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Storm Fly Front, Two-way Zipper, Snap
    Length (English) Sleeve 38.5 in.
    Length (English) 33.5 in.
    Seam Type Tape sealed
    No. of Pockets 6.0
    Size (Metric) Chest 132cm
    Construction 300 Denier Woven Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit