Tingley™ Iron Eagle™ Polyurethane Rainsuit

Extremely comfortable and flexible

Manufacturer: Tingley Rubber Co. O22007.3X

 View more versions of this product

Catalog No. 19-999-204

  Check Availability
Add to Cart

    Specifications

    Size 3X-Large
    Includes Snap lock suspender buckles, suspenders with crossover, heavy duty snap
    Material Nylon
    Closure Type Storm Fly Front
    Coating Polyurethane
    Size (English) Waist 52 to 54 in.
    Length (Metric) Inseam 81.2cm
    Color Gold
    Thickness 10mil
    Seam Type Therm-O-Rad™ sealed
    Suspender Snap-lock suspender
    Length (English) Inseam 32 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit