Tingley Magnaprene Neoprene Jackets

Manufacturer: Tingley Rubber Co. J12207.LG

 View more versions of this product

Catalog No. 19-087-014

  Check Availability
Add to Cart

    Specifications

    Size Large
    Includes Storm fly front
    Material Fabric
    Hood Type Snap
    Resistance Flame, mildew
    Coating Neoprene
    Weight (English) 9 oz.
    Certifications/Compliance ASTM D6413
    Color Yellow
    Thickness 0.3mm
    Seam Type Stitched, taped seals
    Weight (Metric) 0.25kg
    Construction Fabric, Nylon
    For Use With (Application) Petrochemical, chemical, off shore drilling, mining, fishing and eorestry

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit