Tingley Rubber Vision Class 3 High-Visibility Overalls

Manufacturer: Tingley Rubber Co. O23122.4X

 View more versions of this product

Catalog No. 19-366-706

  Check Availability
Add to Cart

    Specifications

    Material Polyester, Polyurethane
    Suspender Quick-release buckles, crossover
    Thickness 7mil
    Closure Type Fly front with snap
    Waist Style Elastic waist with drawcord
    Seam Type Stitched, taped seals
    Size 4X-Large
    Size (English) Waist 57 in.
    Certifications/Compliance ANSI ISEA 107 Class 3
    For Use With (Application) For use in environments where high visibility and breathability are desired for wearer safety and comfort
    Tape Type Silver reflective stripe
    Length (English) Inseam 33 in.
    Length (Metric) Inseam 83.8cm
    Color Fluorescent Yellow, Green
    Construction 2-piece, waterproof, double needle stitched and taped

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit