Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Safetyflex Flame Resistant Jacket
Click to view available options
Size:
Small
Medium
Large
Specifications
Size | Medium |
Material | PVC, Polyester |
Color | Green |
Certifications/Compliance | ASTM D6413 |
Collar Type | Hooded |
Seam Type | Therm-O-Rad™ sealed |
Size (English) Chest | 40 to 42 in. |
Thickness | 17 mil |
Length (English) | 30 in. |
Length (English) Sleeve | 34 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction