Tingley™ Vision™ Safety Outerwear

Provides all-season comfort

Manufacturer: Tingley Rubber Co. P23122.2X

 View more versions of this product

Catalog No. 19-166-1174

  Check Availability
Add to Cart

    Specifications

    Includes Hook and loop take-up straps at the leg cuffs, elastic waist with drawcord
    Size (English) Waist 52 in.
    Size 2X-Large
    Material 150 Denier Polyester
    Size (Metric) Waist 132cm
    Certifications/Compliance ANSI ISEA 107 Class E, Level 2
    Color Fluorescent Yellow, Green
    Thickness 7mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Snap Fly Front
    Seam Type Tape sealed
    No. of Pockets 2.0
    Coating Polyurethane
    Length (Metric) Inseam 81.2cm
    Length (English) Inseam 32 in.
    Construction 150 Denier Woven Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit