Tingley™ Vision™ Safety Outerwear

Provides all-season comfort

Manufacturer: Tingley Rubber Co. J23122.XL

 View more versions of this product

Catalog No. 19-166-1165

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Includes Attached hood in collar, hook and loop sleeve take-up straps
    Material 150 Denier Polyester
    Thickness 7mil
    Tape Type 2 in. Silver reflective stripes
    Closure Type Storm Fly Front, Zipper, Snap
    Length (English) Sleeve 36 in.
    Length (English) 31 in.
    Length (Metric) Sleeve 91.4cm
    Length (Metric) 78.7cm
    Seam Type Tape sealed
    No. of Pockets 2.0
    Size (English) Chest 58 in.
    Coating Polyurethane
    Size (Metric) Chest 147.3cm
    Certifications/Compliance ANSI ISEA 107 Class 3, Level 2
    Color Fluorescent Yellow, Green
    Construction 150 Denier Woven Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit