Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Webdri™ Separates: Jackets, Attached Hoods
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Product Type:
Attached hood
Jacket
Jacket; Attached Hood
Jacket; With hood snaps
Description
Apparel is especially suitable for food processing, transportation, construction, forestry and manufacturing environments. Polyester-nylon fabric coated with PVC. Nonwoven, high loft fabric is plied in two directions, then stitch bonded in nylon. This makes fabric exceptionally soft and allows moisture to dissipate inside garments. All separates are safety yellow.
- Stays flexible in cold temperatures and has high resistance to oils
- All seams are sealed with a Therm-O-Rad™ molecular bond making seams waterproof for the life of the garment
- All fasteners are nickel and brass coated with plastic guaranteed for the life of the garment
- Garments withstand heavy wear and laundering
- Feature storm-fly snap front
- Batwing sleeves allow maximum arm movement
Specifications
Size | X-Large |
Material | Polyester, PVC |
Color | Yellow |
Closure Type | Snap, Storm Fly Front |
Coating | PVC |
Seam Type | Therm-O-Rad™ sealed |
Product Type | Jacket; With hood snaps |
Size (English) Chest | 48 to 50 in. |
Size (Metric) Chest | 121.9 to 127 cm |
Thickness | 26 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction