Tingley™ Webdri™ Separates: Jackets, Attached Hoods

PVC on polyester-nylon

Manufacturer: Tingley Rubber Co. J31207XXL

 View more versions of this product

Catalog No. 19820224

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Includes Hood snap, snap lock suspender buckles
    Material PVC/Polyester
    Thickness 26mil
    Closure Type Storm Fly Front
    Length (Metric) Sleeve 90cm
    Length (Metric) 81.2cm
    Size (English) Chest 52 to 54 in.
    Coating PVC
    Size (Metric) Chest 132 to 137cm
    Color Yellow
    Length (English) Sleeve 35.5 in.
    Length (English) 32 in.
    Seam Type Therm-O-Rad™ sealed

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit