Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scigen Tissue-Plus™ O.C.T. Compound
Embedding medium for frozen tissue specimens to ensure optimal cutting temperature (O.C.T.).
$19.00
Specifications
Product Type | O.C.T. Compound |
---|---|
Description | Cryostat Embedding Medium |
Length (Metric) | 150 mm |
Width (Metric) | 40 mm |
Length (English) | 6 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
23-730-571
|
Clear |
Each for $19.00
Case of 12 EA for $202.00 |
|
23-730-572
|
Blue | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- Embedding medium for frozen tissue specimens to ensure optimal cutting temperature (O.C.T)
- Water-soluble blend of glycols and resins that provides a convenient specimen matrix for cryostat sectioning at temperatures of −10°C and below
- Can be frozen between −10 and −80°C
- Will not dull cryostat blades
- Leaves no residue on slides during staining procedure, eliminating undesirable background staining
- Available in convenient squeeze 4 oz. (118 mL) bottle
- Use part 4589 to remove O.C.T. Compound while keeping tissue specimens frozen
Specifications
O.C.T. Compound | |
150 mm | |
6 in. | |
40 mm | |
Cryostat, Embedding Frozen Tissue Specimens |
Cryostat Embedding Medium | |
40 mm | |
1.625 in. | |
1.625 in. | |
4 oz. (12/Case) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title