Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan3™ Nylon Syringe Filters

Catalog No. 03050371
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.25 μm
5.0 μm
Diameter (Metric):
4 mm
17 mm
30 mm
Prefilter:
No
Yes
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Prefilter
03-050-371 0.2 μm 17 mm No
14-823-283 1.25 μm 30 mm No
14-823-287 0.2 μm 30 mm Yes
14-824-221 0.45 μm 4 mm No
14-823-291 0.45 μm 17 mm No
14-823-296 0.45 μm 30 mm Yes
14-823-303 5.0 μm 30 mm No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-050-371 Supplier Thermo Scientific™ Supplier No. 42213NN
Only null left
Add to Cart
Add to Cart

Choose these filters for maximum confidence or for high-solids applications.

Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
Color Light Purple
Color Code Purple
Disposable Single-use
Material (Membrane) Nylon
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) Sample Filtration: general use, most HPLC samples
Hold up Volume (After Air Purge) <35 μL
Housing Material Polypropylene
Prefilter No
Pressure Rating 115 psi
Product Line Titan3
Quantity 200/Pk.
Type Syringe Filter
Diameter (Metric) 17 mm
Diameter (Metric) Membrane 17 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.