Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titan3™ Regenerated Cellulose Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust regenerated cellulose syringe filters.

Supplier:  Thermo Scientific™ 52225RC

 View more versions of this product

Catalog No. 03-050-495


Explore available promotions
Add to Cart

Description

Description

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 Regenerated Cellulose Syringe Filters are used for low nonspecific binding applications as well as tissue culture media filtration and general biological sample filtration.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose.
Titan3 Regenerated Cellulose Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk.
Regenerated Cellulose
0.2 μm
Sample Filtration: low nonspecific binding, tissue culture media, general biological samples
Medical Grade, Solvent-Resistant, Virgin Polypropylene
210 psi
Syringe Filter
30 mm
Granite
Single-use
Regenerated Cellulose
Non-sterile
<157 μL
Yes
Titan3
<137 μL (Hold Up)
30 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.