Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Titer Plate Shakers
Thermo Scientific™ Titer Plate Shakers have been discontinued.
Supplier: Thermo Scientific™ 4625Q
Description
Thermo Scientific™ Titer Plate Shakers have been discontinued. Please consider the Thermo Scientific™ Compact Digital Microplate Shaker as its replacement.
Features:- Solid-state, variable speed control from 40 to 1100rpm with a 0.12″ (0.3cm) circular orbit
- Electronic timer can be set for continuous operation or timed shaking up to 5 min. (adjustable in 30-second increments)
- Independent start switch activates shaker for preset speed and time for repeatability in tests
- Automatic shutoff
- Platform has 0.38″ (0.9cm) sides and holds from one to four 96-well standard or deep-well plates
- Two retaining springs and nonslip rubber mat hold plates securely
- Four platform finger slots for easy plate removal
- Rugged, enameled steel shaker body with four nonskid rubber feet
Specifications
40 to 1100 rpm | |
120 V | |
1 A | |
32° to 104°F | |
Rubber, Steel | |
11 kg | |
Continuous or timed from 30 sec. to 5 min., adjustable in 30-sec. increments |
120 V, 60 Hz, 1 A | |
0°C to 40°C | |
CE, UL Listed | |
60 Hz | |
25 lb. | |
20 to 80%, Non-condensing |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction