Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Titer Plate Shakers

Thermo Scientific™ Titer Plate Shakers have been discontinued.

Specifications

Speed 40 to 1,100rpm
Operating Humidity Range 20 to 80% noncondensing
Temperature (English) Operating 32° to 104°F
Temperature (Metric) Operating 0° to 40°C
Timer Continuous or timed from 30 sec. to 5 min., adjustable in 30-sec. increments
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Price Quantity & Availability  
14-271-9
Accessories View Documents
Thermo Scientific™
4625Q
120V This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Thermo Scientific™ Titer Plate Shakers have been discontinued. Please consider the Thermo Scientific™ Compact Digital Microplate Shaker as its replacement.

Features:
  • Solid-state, variable speed control from 40 to 1100rpm with a 0.12 in. (0.3cm) circular orbit
  • Electronic timer can be set for continuous operation or timed shaking up to 5 min. (adjustable in 30-second increments)
  • Independent start switch activates shaker for preset speed and time for repeatability in tests
  • Automatic shutoff
  • Platform has 0.38 in. (0.9cm) sides and holds from one to four 96-well standard or deep-well plates
  • Two retaining springs and nonslip rubber mat hold plates securely
  • Four platform finger slots for easy plate removal
  • Rugged, enameled steel shaker body with four nonskid rubber feet
Specifications

Specifications

40 to 1,100rpm
32° to 104°F
Continuous or timed from 30 sec. to 5 min., adjustable in 30-sec. increments
11kg
20 to 80% noncondensing
0° to 40°C
25 lb.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit