Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ Tool Handz™ Plus Original Mechanics Gloves
Click to view available options
Size:
Small
2X-Large
Description
- Titan 2 synthetic leather palm
- Reinforced contact zones
- Spandex back
- Strap cuff
Specifications
Back Material | Spandex |
Cuff Material | Elastic |
Coating Material | Uncoated |
Color | Blue, Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanics Gloves |
Size | 2X-Large |
For Use With (Application) | Automotive Assembly, Construction, and Industrial Work |
Series | 99PLUS |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title