Learn More
Diversified Spaces™ Tool Storage Cabinet

Stores general supplies and tools.
$3234.00 - $29450.00
Specifications
Description | Solid maple and maple veneer |
---|---|
Material | Wood (Maple) |
Product Type | Tool storage cabinet |
For Use With (Application) | Storage of general supplies |
Surface Coating | UV finish |
Catalog Number | Mfr. No. | Width (Metric) Exterior | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) Exterior | Includes | Price | Quantity & Availability | ||||
S42382
![]() |
Diversified Spaces™
TC12 |
152.4 cm | Pegs for general shop |
Each for $3,616.00
|
|
||||
S42383
![]() |
Diversified Spaces™
TC12WT |
60 in. | General Shop Tools |
Each for $29,450.00
|
|
||||
S42384
![]() |
Diversified Spaces™
TC4 |
152.4 cm | Sixty assorted hooks |
Each for $3,248.00
|
|
||||
S42386
![]() |
Diversified Spaces™
TC4810WT |
121.92 cm | Woodworking tools |
Each for $15,039.00
|
|
||||
S42627
![]() |
Diversified Spaces™
TC4810 |
121.92 cm | Pegs for general shop use |
Each for $3,234.00
|
|
||||
Description
- Constructed of solid maple, maple veneer
- Interior upper half lined with pegboard (0.25 in.)
- Lower half features plywood shelves (Dia.: 1 in.)
- Finished with durable earth-friendly UV finish
- Comes with pegs designed to hold general shop tools
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
Specifications
Solid maple and maple veneer | |
Tool storage cabinet | |
UV finish |
Wood (Maple) | |
Storage of general supplies |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.