Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Goatskin Leather Mig Tig Welding Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- Top Grain Goatskin leather is soft and abrasion-resistant
- Stitched with Aramid Fiber for added strength and burn resistance
- Gunn cut pattern delivers durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Leather slip-on cuff allows for easy on and off
- Recommended for applications that require tactile sensitivity
Specifications
Color | Gray |
Material | Top Grain Goatskin Leather |
Size | Medium |
Style | Gunn |
For Use With (Application) | Mig Tig Welding, Automotive Assembly |
Glove Cuff Color | Blue |
Glove Cuff Style | Gauntlet |
Series | 75-4854 |
Thumb Style | Wing |
Length (English) | 11.6 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction