Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Goatskin Leather Glove Protectors - Class 00 to 0
Drivers style leather glove protectors designed for use with Class 00 to 0 Novax™ Natural Rubber Electrical Insulating Gloves. Glove protectors are only to be used for mechanical protection, not for electrical protection per ASTM F696-06 (2011).
Manufacturer: PIP™ 1481000/11
This item is not returnable.
View return policy
Description
- Top grain goatskin leather construction is soft and abrasion resistant, while also providing tactile sensitivity
- Drivers style features a slip-on cuff for enhanced fit and comfort
- Ergonomic keystone thumb is durable and reduces hand fatigue
- Finger fourchettes enhance the natural contour of the glove
- Elastic closure sewn inside the glove for safety and comfort
- Designed for use with Class 00 to 0 Novax™ Natural Rubber Electrical Insulating Gloves
- Leather glove protectors should only be used for mechanical protection with rubber insulating gloves
- Not intended for use with electrical protection per ASTM F696-06 (2011) standards
- Color coded hems for easy size identification
- Meets ASTM F696-06 (2011) standards
Specifications
ASTM F696-06 (2011) | |
Natural | |
Glove Protectors | |
Mechanical Protection | |
Open | |
148-1000 | |
10.6 in. | |
500 to 1000 V |
Industrial | |
Top Grain Goatskin Leather | |
11 | |
Novax™ Natural Rubber Electrical Insulating Gloves (Class 00 to 0) | |
Blue | |
Keystone | |
27 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title