Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Topaz Straight Inlet Liner, Length: 70 mm
SDP

Features revolutionary technology and inertness to deliver next level True Blue Performance

Supplier:  Restek™ 23287

 View more versions of this product

Catalog No. 06-611-295


Add to cart

Description

Description

  • Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
  • Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
  • Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
  • 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
  • Patented
Specifications

Specifications

Straight Liner with Ferrule Set
70 mm
4 mm
Topaz
5/Pk.
DANI GCs
6 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit