Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Topaz Straight Inlet Liner, Length: 70 mm

Features revolutionary technology and inertness to deliver next level True Blue Performance
$193.00 - $353.00
Specifications
Length (Metric) | 70 mm |
---|---|
For Use With (Application) | DANI GCs |
Quantity | 5/Pk. |
Diameter (Metric) Outer | 6 mm |
Liner Material | Topaz |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Includes | Price | Quantity & Availability | ||||
06-611-301
![]() |
Restek™
23293 |
0.8 mm | Straight Liner |
Pack of 5 for $279.00
|
|
06-611-294
![]() |
Restek™
23286 |
0.8 mm | Straight Liner with Ferrule Set |
Pack of 5 for $353.00
|
|
06-611-300
![]() |
Restek™
23292 |
2 mm | Straight Liner |
Pack of 5 for $279.00
|
|
06-611-293
![]() |
Restek™
23285 |
2 mm | Straight Liner with Ferrule Set |
Pack of 5 for $353.00
|
|
06-611-302
![]() |
Restek™
23294 |
4 mm | Straight Liner |
Pack of 5 for $193.00
|
|
06-611-295
![]() |
Restek™
23287 |
4 mm | Straight Liner with Ferrule Set |
Pack of 5 for $280.00
|
|
Description
- Deactivation: Unbelievably low breakdown for accurate and precise low-level GC analyses
- Reproducibility: Unbeatable manufacturing controls and QC testing for superior reliability across compound classes
- Productivity: Unparalleled cleanliness for maximized GC uptime and lab throughput
- 100% Satisfaction: If a liner does not perform to expectations, it will be replaced or account will be credited
- Patented
Specifications
70 mm | |
5/Pk. | |
Topaz |
DANI GCs | |
6 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title