Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Tosoh Bioscience AIA-900 Automated Immunoassay Analyzer

Available in three configurations that provides expansion capabilities

Supplier:  Tosoh Bioscience 022931111

 View more versions of this product

Catalog No. 22-281-306

This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative.


Includes: Analyzer, analyzer stand, accessory kit

Description

Description

  • Simple touch screen operation
  • Random access and continuous processing
  • Automated pretreatment
  • Automated dilution from 2 to 1000
  • Bar-coded primary tube sampling
  • Clot detection
  • Unit Dose Test Cup
  • First result in ∽18 minutes
  • 90 tests/hour throughput
  • Load 10 racks on board
  • Load up to 5 tests/patient
  • Volume: 500 to 1500 tests per month

AIA-900 with 9 Tray Sorter

  • Load 9 trays (20 cups/tray)
  • Increased walkaway time - load 180 test cups
  • Load 100 patient samples
AIA-900 with 19 Tray Sorter
  • Load 19 trays (20 cups/tray)
  • Maximize walkaway time - load 380 test cups
  • Load 100 patient samples

Dimensions

  • AIA-900 Loader Model: 665D x 890W x 1247mm H (26.18 x 35.04 x 49.09 in.)
  • AIA-900 with 9 tray sorter: 665D x 1290W x 1247mm H (26.18 x 50.79 x 49.09 in.)
  • AIA-900 with 19 tray sorter: 665D x 1520W x 1247mm H (59.84 x 26.18 x 49.09 in.)

  • Hospitals
  • Reference labs
  • Large clinics
  • Core labs

Specifications

Specifications

With 9 tray sorter
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit