Tosoh Bioscience Accessories for G8 Automated Glycohemoglobin Analyzer

For use with G8 Automated Glycohemoglobin Analyzer.

Manufacturer: Tosoh Bioscience 02156090SL

 View more versions of this product

Catalog No. 22-279-343

  Check Availability
Add to Cart

    Specifications

    Hertz 50/60Hz
    Width (Metric) 53cm
    Display LCD
    For Use With G8 Automated Glycohemoglobin Analyzer
    Height (Metric) 48.2cm
    Sample Type Whole Blood
    Weight (English) 75 lb.
    Voltage 100/240VAC
    Weight (Metric) 34kg
    Width (English) 21 in.
    Certifications/Compliance NGSP
    Sample Size 4μL
    Type 90 Sample Loader
    Electrical Requirements 100/240VAC 50/60Hz
    For Use With (Application) For HbA1c diabetes measurement
    Height (English) 19 in.

    For use with G8 Automated Glycohemoglobin Analyzer.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit