Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Total Immersion Thermometers, Red Spirit Filled
Student-grade thermometers provide increased safety and economic pricing
$5.20
Specifications
For Use With (Application) | Measuring Temperature |
---|---|
Height (English) | 6 in. |
Height (Metric) | 15.24 cm |
Immersion Type | Total Immersion |
Includes | Thermometer, Non-Roll Triangle, Storage Tube |
Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
S27863
|
United Scientific Supplies
THPC06 |
-20°C to 150°C |
Each for $5.20
|
|
|||||
S27866
|
United Scientific Supplies
THPCF6 |
-20° to 150°C/0° to 230°F |
Each for $5.20
|
|
|||||
Description
- Student-grade total immersion thermometers etched in 1° increments
- Petroleum-based column with red dye, a safer alternative to mercury
- Anti-roll triangle and reusable plastic storage tube included
- Available in multiple temperature ranges
Specifications
Measuring Temperature | |
15.24 cm | |
Thermometer, Non-Roll Triangle, Storage Tube | |
Glass | |
0.03 kg | |
15 cm | |
6.5 mm |
6 in. | |
Total Immersion | |
15.24 cm | |
Red Spirit | |
1°C | |
Analog |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title