Heathrow Scientific™ Totemax™ Blood Collection Trays

Allows tray to be on or over bed rail, footboard and handrails outside patient room. Heathrow Scientific™ Totemax™ blood collection trays are made from food grade resins for durable non-breakable design.

Manufacturer: Heathrow Scientific™ HS120022

 View more versions of this product

Catalog No. 22-267-064

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 43.2 x 27.9 x 27.9mm (17 x 11 x 11 in.)
    Height (English) 11 in.
    Height (Metric) 27.9mm
    Length (English) 17 in.
    Length (Metric) 43.2mm
    Weight (Metric) 27.9mm
    Width (English) 11 in.
    Color Red

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit