Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell TouchNTuff™ 69-318 Lightweight Latex Gloves

Lightweight latex glove that offers textured fingers and tactile sensitivity for easy handling of small objects and delicate instruments.

Specifications

Certifications/Compliance FDA21 CFR 177-2600, ISO 9001, ISO 13485
Certifications/Compliance (Europe) Category III, EAC TP TC 019:2011, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 374-5:2016, EN 374:2003
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
Applications Laboratory, Industrial
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 1
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-050-060B
View Documents Promotion Details
Ansell
6931800M
Medium
Pack of 100 for $13.55
Case of 10 PK for $135.46
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Manufactured from natural rubber latex
  • Thin, lightweight design
  • Powder free
  • Soft, elastic material provides comfort
  • Primiarily used in life science, chemical and food industries
  • Complies with FDA food handling requirements
Specifications

Specifications

FDA21 CFR 177-2600, ISO 9001, ISO 13485
5.5 mil
Laboratory, Industrial
Partially Textured
24.1 cm
5.5 mil
4.7 mil
Category III, EAC TP TC 019:2011, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 374-5:2016, EN 374:2003
0.14 mm
1.5
9.5 in.
18 MPa
0.14 mm
0.12 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit