Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell TouchNTuff™ 83-300 Ultra-Soft Polyisoprene Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Latex-free polyisoprene material offers the performance of natural rubber latex without the risk of latex sensitization
- Ideal for double donning
- Prevents Type I allergies
Specifications
Certifications/Compliance | ASTM D3577, ASTM D7160 |
Certifications/Compliance (Europe) | CE 0086, Category III, EN 420:2003 + A1:2009, EN 455 1-4 |
Color | White |
Latex Free | Yes |
Material | Polyisoprene |
Size | 5.5 |
EN 421 | Yes |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | Type B |
EN ISO 374 - 5 | Bacteria, Fungi only |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction