Ansell™ TouchNTuff™ Disposable Nitrile Gloves

Confident grip and flexibility in a single use glove.

Manufacturer: Ansell™ 93250 S 118247

 View more versions of this product

Catalog No. 19-010-081

  Check Availability
Add to Cart

    Specifications

    Material Nitrile
    Disposable Yes
    For Use With (Application) Lab and utility
    Length (Metric) 245mm
    Palm Type Enhanced grip
    Powdered No
    Thickness 0.125mm (5mil)
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Resistant To Chemical splash
    Size Small
    Finger Style Textured
    Color Anthracite
    Cuff Style Beaded
    Product Type Disposable nitrile glove
    Certifications EN 374, CE 0493

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit