Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-489 matte polyester labels with an aggressive adhesive are for use with BMP71 printer.
Manufacturer: Brady™ M7117489
Specifications
Asset Tracking Label | |
White | |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
BMP™71 Printer | |
25.7 x 12.7 mm (W x H) | |
Polyester (B-489) | |
Matte |
Rubber, Permanent | |
UL Recognized, CSA Approved | |
Asset Tracking; Barcode Labeling; Component and Equipment ID; General and Industrial ID; Panel Labeling; Rating Plates; Voice and Data ID | |
1 x 0.5 in. (W x H) | |
0.0044 in. | |
500/Roll |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title