Brady™ ToughStripe™ Solid Colored Floor Marking Tapes

For marking aisles, passageways and storage locations

Manufacturer: Brady™ 134093

 View more versions of this product

Catalog No. 19-103-751

  Check Availability
Add to Cart

    Specifications

    Length (English) 100 ft.
    Length (Metric) 30.4m
    Temperature Range (English) 0° to 129°F
    Temperature Range (Metric) -17.7° to 53.8°C
    Thickness 2mm
    Width (English) 3 in.
    Width (Metric) 7.62cm
    Adhesive B-514
    Type Solid colored
    Color Grey
    Material Polyester
    Product Type Floor marking tape

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit