Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ ToughWash Metal Detectable Label Material for BMP71 Printer
For use with BMP 71 printers. Brady Toughwash metad detectable material withstands harsh, aggressive environments.
Supplier: Brady™ BM71C2000854YL
Description
- Polyester film with acrylic adhesive
- Formulated to withstand harsh wash down process in Food and Beverage facilities
Specifications
Suggested ribbon series: R6000 | |
Yellow | |
ToughWash metal detectable label material | |
BMP™71 Printer | |
0.009 in. | |
22.8 m | |
5.08 cm |
Acrylic, Permanent, Metallic | |
Metal-detectable Polyester (B-854) | |
Safety signs and labels, Arc Flash labels, Facility identification signs and labels, Equipment labels, Visual Workplace labels | |
1 Ea. | |
75 ft. | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction