Learn More
PIP TOWA PowerGrab KEV Aramid Fiber Gloves with Latex Crinkle Grip
Ideal hand protection for handling sheet metal and glass, and for use in bottling and canning operations
$86.41 - $141.00
Specifications
Color | Blue, Yellow |
---|---|
Material | Dupont™ Kevlar™ Aramid Fiber |
For Use With (Application) | material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling |
Glove Cuff Style | Elastic knit |
Weight | Heavy weight |
Alert:
Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | ||
19-141-745
|
PIP
09K1300/S |
10.2 in. | Small | Green | 3.9 in. |
Dozen of 12 for $141.00
|
|
19-141-746
|
PIP
09K1300/M |
10.5 in. | Medium | Blue | 4.1 in. |
Dozen of 12 for $141.00
Case of 6 DZ for $846.00 |
|
19-141-747
|
PIP
09K1300/L |
10.6 in. | Large | Yellow | 4.3 in. |
Dozen of 12 for $86.41
Case of 6 DZ for $846.00 |
|
19-141-748
|
PIP
09K1300/XL |
10.9 in. | X-Large | Gray | 4.5 in. |
Dozen of 12 for $86.41
Case of 6 DZ for $846.00 |
|
Description
- Blue latex rubber-coated palm, fingertips, and fully coated thumb for extended wear and protection
- Unique “crinkle” finish for superior grip in wet and dry applications
- Seamless heavyweight knit Kevlar aramid fibers liner
- Ergonomically designed for comfortable fit
- Length: 10 in. (25cm)
- Yellow with color-coded hem for easy size identification
Compliance
Meets ANSI A3 (cut level); EN 388 and EN 511 standards. CE marked.
Specifications
Blue, Yellow | |
material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling | |
Heavy weight |
Dupont™ Kevlar™ Aramid Fiber | |
Elastic knit |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.