Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Tower Skirt Lockable Confined Space Training Kits
Visually identifying your confined spaces will keep you compliant, but it may leave gaps in safety. Add another level of safety with this Confined Space Safety Cover to keep your crew safe.
Specifications
Color | Black/Red |
---|---|
Material | Brass, Metal, Nylon, Polyester, PVC |
Type | Confined Space Cover |
Catalog Number | Mfr. No. | Displayed Text | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-129-777
|
Brady™
151087 |
Confined space. Enter by permit only. | 24 x 24 in. |
Each for $187.00
|
N/A |
19-129-778
|
Brady™
151088 |
Permit required. No unauthorized entry. | 24 x 24 in. |
Each for $187.00
|
N/A |
19-129-779
|
Brady™
151089 |
Confined space. Enter by permit only. | 40 x 40 in. |
Each for $200.00
|
N/A |
19-129-780
|
Brady™
151090 |
Permit required. No unauthorized entry. | 40 x 40 in. |
Each for $200.00
|
N/A |
19-129-781
|
Brady™
151091 |
Confined space. Enter by permit only. | 30 x 48 in. |
Each for $213.00
|
N/A |
19-129-782
|
Brady™
151092 |
Permit required. No unauthorized entry. | 30 x 48 in. |
Each for $213.00
|
N/A |
19-129-783
|
Brady™
151093 |
Confined space. Enter by permit only. | 30 x 58 in. |
Each for $224.00
|
N/A |
19-129-784
|
Brady™
151094 |
Permit required. No unauthorized entry. | 30 x 58 in. |
Each for $224.00
|
N/A |
Description
- Get the complete safety package – unlike signs and tapes this cover provides a sign and an unavoidable boundary in one easy-to-use product
- Perfect for manways that need to be locked out or secured, but little or no flange is present
- Lock it down – get another level of safety with lockable options that give authorized personnel the option to apply a padlock to maintain restrictive access
- Includes (2) mesh covers and (2) ratchet straps
Specifications
Black/Red | |
Brass, Metal, Nylon, Polyester, PVC | |
Confined Space Cover |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title