Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ TPX Class B Graduated Cylinders
TPX Graduated Cylinders are easy to read and offer excellent contact clarity due to the proprietary molds and high quality TPX that we use. 1 piece design includes hexogonal base for stability, spout for pouring and molded graduations. Great temperature and chemical resistance, autoclavable.
Supplier: Eisco™ CH0354L
Description
- Class B graduated cylinder
- Made from high quality Polymethylpentene (PMP/TPX)
- Hexagonal base for stability
- Spout for easy, mess free pouring
- Easy to read molded graduations
- Excellent contact clarity
- Great chemical and temperature resistance
- Autoclavable at 121°C
Warranty and Services
1 year limited manufacturer warranty
Specifications
100 mL | |
±1 mL | |
To Contain | |
1 | |
Autoclavable | |
Round | |
Octagonal | |
Graduated Measuring Cylinder |
Plastic | |
Class B | |
30 mm | |
1 mL | |
145°C | |
Science, Classroom and Home Laboratories | |
25.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction