Thermo Scientific™ TRACE™ TR-1701 GC Columns Available on GSA/VA Contract for Federal Government customers only.

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.

Manufacturer: Thermo Scientific™ 260Q155P

 View more versions of this product

Catalog No. 26-0Q1-55P

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 60m
    For Use With GC/MS
    Stationary Phase Trace TR-1701
    Item Description 60m x 0.32mm x 0.25um
    Max. Temperature 280/300°C
    Diameter 0.32mm
    USP Type G46
    Film Thickness 0.25μm

    Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.

    • Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
    • Low bleed even at a high operating temperature
    • Excellent starting point for method development
    • Suitable for a wide variety of applications
    • Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB

    Recommended for:

    • Pesticides
    • PCB's
    • PAH's
    • Organic Acids
    • Drugs
    • Steroids
    • EPA 608, 8081

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit