Learn More
Thermo Scientific™ TRACE™ TR-1701 GC Columns
Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.
Supplier: Thermo Scientific™ 260Q154P
Description
Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.
- Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
- Low bleed even at a high operating temperature
- Excellent starting point for method development
- Suitable for a wide variety of applications
- Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB
Recommended for:
- Pesticides
- PCB's
- PAH's
- Organic Acids
- Drugs
- Steroids
- EPA 608, 8081
Specifications
0.25 mm | |
GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081 | |
Trace™ TR-1701 | |
280/300°C | |
60 m | |
60 m x 0.25 mm x 0.25 µm |
G46 | |
TRACE | |
0.25 mm | |
0.25 µm | |
Mid-Polar |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.