Thermo Scientific™ TRACE™ TR-35MS GC Columns

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

Manufacturer: Thermo Scientific™ 260C129P

 View more versions of this product

Catalog No. 26-0C1-29P

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Film Thickness 0.25μm
    For Use With GC/MS
    Stationary Phase Trace TR-35MS
    Item Description 15m x 0.22mm x 0.25um
    Max. Temperature 360/370°C
    Diameter 0.22mm
    USP Type G42
    Length (Metric) 15m

    Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

    • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
    • Exceptionally low surface activity
    • Low bleed even at elevated temperatures
    • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

    Recommended for:

    • Pesticides
    • Herbicides
    • Drugs of Abuse
    • Poly Aromatic Hydrocarbons
    • Pharmaceuticals

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit