Thermo Scientific™ TRACE™ TR-35MS GC Columns Available on GSA/VA Contract for Federal Government customers only.

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

Manufacturer: Thermo Scientific™ 260C143P

 View more versions of this product

Catalog No. 26-0C1-43P

  Check Availability
Add to Cart

    Specifications

    For Use With GC/MS
    Item Description 30m x 0.32mm x 0.25um
    Diameter 0.32mm
    Film Thickness 0.25μm
    Length (Metric) 30m
    Stationary Phase Trace TR-35MS
    Max. Temperature 360/370°C
    USP Type G42

    Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

    • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
    • Exceptionally low surface activity
    • Low bleed even at elevated temperatures
    • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

    Recommended for:

    • Pesticides
    • Herbicides
    • Drugs of Abuse
    • Poly Aromatic Hydrocarbons
    • Pharmaceuticals

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit