Learn More
Thermo Scientific™ TRACE™ TR-35MS GC Columns
Use these mid-polarity columns for many applications.
$573.50 - $1535.00
Catalog Number | Mfr. No. | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
26-0C1-42P
|
Thermo Scientific™
260C142P |
0.25 mm | 0.25 μm | 30 m |
Each for $868.50
|
|
|||
26-0C1-54P
|
Thermo Scientific™
260C154P |
0.25 mm | 0.25 μm | 60 m |
Each for $1,535.00
|
|
|||
26-0C2-86P
|
Thermo Scientific™
260C286P |
0.53 mm | 1 μm | 15 m |
Each for $573.50
|
|
|||
Description
Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.
- Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
- Exceptionally low surface activity
- Low-bleed even at elevated temperatures
- Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35
Recommended for:
- Pesticides
- Herbicides
- Drugs of Abuse
- Poly Aromatic Hydrocarbons
- Pharmaceuticals
Specifications
G42 | |
330/360°C | |
Mid-Polar |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.