Thermo Scientific™ TRACE™ TR-50MS GC Columns

Thermo Scientific™ TRACE TR-50MS GC Columns are mid-polarity columns well-suited to GC/MS applications.

Manufacturer: Thermo Scientific™ 260R213P

 View more versions of this product

Catalog No. 26-0R2-13P

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    For Use With GC/MS
    Stationary Phase Trace TR-50MS
    Item Description 15m x 0.53mm x 0.5um
    Max. Temperature 360/370°C
    Diameter 0.53mm
    USP Type G3
    Film Thickness 0.5μm
    Length (Metric) 15m

    Thermo Scientific™ TRACE TR-50MS GC Columns are mid-polarity columns well-suited to GC/MS applications.

    • Mid-polarity phase, 50% Phenyl polysilphenylene-siloxane
    • Low bleed decreases MS contamination
    • Particularly useful for applications requiring a higher temperature and more polarity than a 5% phenyl column
    • Column inertness results in minimal peak tailing and decreased breakdown of sensitive samples
    • Similar to: OV-17, SP-2250, DB-17, DB-17ms, DB-17ht, BPX50, Rtx-50, SPB-50, HP-50+, HP-17, AT50, RSL-300, PE-17, CC-17, 007-17(MPS-50), SPB-17, ZB-50

    Recommended for:

    • Herbicides
    • Drugs of Abuse
    • EPA 604, 608, 8060, 8081
    • Pharmaceuticals

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit