Learn More
Thermo Scientific™ TRACE™ TR-5HT GC Columns
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
Supplier: Thermo Scientific™ 260H035P
Description
Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.
- Nonpolar phase, 5% phenyl polycarborane siloxane
- Allow the elution of higher-boiling hydrocarbons up to C100
- Low bleed even at elevated temperatures
- Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54
Recommended for:
- Hydrocarbons
- Solvents
- Pesticides
- Herbicides
- Phenols
- Amines
Specifications
TRACE | |
Trace™ TR-5 HT | |
380/400°C | |
1 μm | |
15 m x 0.25 mm x 0.1 µm |
GC/MS | |
G27, G36 | |
0.25 mm | |
15 m |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.