Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-5HT GC Columns

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

$490.50 - $707.50

Specifications

For Use With (Application) GC/MS
Max. Temperature 380/400°C
Stationary Phase Trace™ TR-5 HT
USP Type G27, G36
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Film Thickness Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Length (Metric) Film Thickness Price Quantity & Availability  
260H030P
View Documents
Thermo Scientific™
260H030P
0.32 mm 12 m 1 µm Each for $550.00
Add to cart
 
260H035P
View Documents
Thermo Scientific™
260H035P
0.25 mm 15 m 1 µm Each for $490.50
Add to cart
 
26-0H0-47P
View Documents
Thermo Scientific™
260H047P
0.25 mm 30 m 1 µm Each for $707.50
Add to cart
 
26-0H1-42P
View Documents
Thermo Scientific™
260H142P
0.25 mm 30 m 0.25 µm Each for $703.00
Add to cart
 
Description

Description

Thermo Scientific™ TRACE TR-5HT GC Columns feature upper temperature limits as high as 400°C.

  • Nonpolar phase, 5% phenyl polycarborane siloxane
  • Allow the elution of higher-boiling hydrocarbons up to C100
  • Low bleed even at elevated temperatures
  • Similar to DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Hydrocarbons
  • Solvents
  • Pesticides
  • Herbicides
  • Phenols
  • Amines
Specifications

Specifications

GC/MS
380/400°C
Trace™ TR-5 HT
G27, G36
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit