Thermo Scientific™ TRACE™ TR-5MS GC Columns Available on GSA/VA Contract for Federal Government customers only.

Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

Manufacturer: Thermo Scientific™ 260F223P

 View more versions of this product

Catalog No. 03-150-219

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    For Use With GC/MS
    Stationary Phase Trace TR-5MS
    Item Description 30m x 0.25mm x 0.5um
    Max. Temperature 360/370°C
    Diameter 0.25mm
    USP Type G27, G36
    Film Thickness 0.5μm
    Length (Metric) 30m

    Thermo Scientific™ TRACE TR-5MS GC Columns feature a popular GCMS phase for many applications.

    • Nonpolar phase, 5% phenyl polysilphenylene-siloxane
    • Low bleed and high stability
    • High signal-to-noise for increased sensitivity
    • High robustness to oxygen and water contamination
    • Similar to B-5, DB-5MS, DB-5.625 XTI-5, BPX5, Rtx-5MS, Rtx- 5, SilMS, AT-5, AT-5MS, 007-5MS, SPB-5, CP-Sil 8CB, Ultra-2, HP-5, HP-5MS, HP5-TA, SPB-5, MDN-5S, VF-5ms, RSL-200, CB-5, OV-5, PE-5, 007-2(MP-5), SE-52, SE-54, PTE-5, CC-5, RH-5ms, ZB-5

    Recommended for:

    • Hydrocarbons
    • Solvents
    • Pesticides
    • Herbicides
    • Phenols
    • Amines

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit