Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TRACE™ TR-FAME GC Columns Available on GSA/VA Contract for Federal Government customers only.

For separation of cis/trans isomers and FAMEs with various degrees of unsaturation, choose this low-bleed, high-polarity column optimized for FAME analysis.

Manufacturer:  Thermo Scientific™ 260M153P

 View more versions of this product

Catalog No. 03-150-243


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Choose Thermo Scientific? TRACE? TR-FAME GC Columns for separation of cis/trans isomers and fatty acid methyl esters (FAMEs) with various degrees of unsaturation. The TRACE TR-FAME column is a cyanopropylphenyl-based phase specifically designed for the separation of FAMEs. It is also suitable for any application that requires a high-polarity column for use with MS detection.

Excellent Quality and Reproducibility
  • Low bleed for MS, even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
  • Polar phase, 70% cyanopropyl polysilphenylene-siloxane
  • Higher operating temperature than other columns
Applications:
  • FAMEs
  • FAMEs cis/trans isomers

Recommended Uses:
  • FAMEs

Similar To:
  • DB-23
  • BPX70
  • Rtx™-2330
  • SP™-2330
  • CP-Sil 88
  • SP™-2380
  • HP-23
  • VF-23ms
  • 007-23
  • AT™-Silar
  • PE-23
Description & Specifications

Specifications

GC/MS
0.22mm
Trace TR-FAME
250/260°C
60m
60m x 0.22mm x 0.25um
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit