Thermo Scientific™ TRACE™ TR-Wax GC Columns

Analyze a wide range of polar compounds with this low-bleed, general purpose, high polarity GC column.

Manufacturer: Thermo Scientific™ 260W236P

 View all options for this product

Catalog No. 26-0W2-36P


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    For Use With GC
    Max. Temperature 260/280°C
    Diameter 0.32mm
    USP Type G16, G20
    Film Thickness 0.50µm
    Length (Metric) 60m
    Stationary Phase Trace TR-WAX
    Item Description 60m x 0.32mm x 0.5um

    Analyze a wide range of polar compounds with the Thermo Scientific™ TRACE™ TR-Wax GC Column. A polyethylene-glycol-based phase ideal for the analysis of all polar compounds, it is highly cross-linked and fully deactivated to provide excellent peak shape even with short chain alcohols.

    Engineered for Superior Performance

    • Polar phase, polyethylene glycol
    • Highly crosslinked and fully deactivated
    • Solvent washable

    • Esters
    • Alcohols
    • Ketones
    • Glycols
    • Aromatic isomers

    Excellent Quality and Reproducibility:
    Recommended Use:
    • Low bleed even at elevated temperatures
    • Outstanding robustness for difficult separations
    • Reliable and reproducible performance
    • Aldehydes
    • Essential Oils

    Alternative Uses:
    • Acids
    • Alcohols
    • Alcohols in beverages
    • Alditol acetates (sugars)
    • Amines–Aliphatic
    • Amines–Aromatic
    • Herbicides
    • Ketones
    • Nitroaromatics
    • Phenols
    • Volatiles

    Similar To:
    • DB-Wax
    • BP20
    • Rtx™-Wax
    • Stabilwax™
    • HP20M
    • HP-Wax
    • HP-INNOWax
    • SUPELCOWAX™ 10
    • AT™-Wax
    • Nukol™
    • CP Wax52CB
    • Carbowax™
    • PE-WAX
    • ZBWAX

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit