Thermo Scientific™ TRACE™ TR-WaxMS GC Columns Available on GSA/VA Contract for Federal Government customers only.

For high-polarity separations for MS analysis, choose this low-bleed, highly stable polar GC column.

Manufacturer: Thermo Scientific™ 260X155P

 View more versions of this product

Catalog No. 26-0X1-55P

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Film Thickness 0.25µm
    For Use With GC/MS
    Stationary Phase Trace TR-WAXMS
    Item Description 60m x 0.32mm x 0.25um
    Max. Temperature 280/300°C
    Diameter 0.32mm
    USP Type G16
    Length (Metric) 60m

    For high-polarity separations as part of GC/MS analysis, choose the low-bleed, high polarity Thermo Scientific™ TRACE™ TR-WaxMS GC Column. The TRACE TR-WaxMS column is manufactured using a proprietary bonding technique that minimizes bleed and extends the maximum operating temperature (260 to 280˚C).

    Engineered for Superior Performance:

    • Polar phase, polyethylene glycol
    • Proprietary bonding method for expanded operating temperatures
    • Extremely low bleed for improved sensitivity and library matches
    • High stability with oxygen and water

    Applications:
    • Aromatic hydrocarbons
    • Food additives
    • Essential oils
    • Alcohols
    • Esters
    • Aldehydes
    • Ketones

    Excellent Quality and Reproducibility:
    • Low bleed even at elevated temperatures
    • Outstanding robustness for difficult separations
    • Reliable and reproducible performance

    Recommended Uses:
    • Aldehydes
    • Essential oils

    Alternative Uses:
    • Acids
    • Alcohols
    • Alcohols in beverages
    • Alditol acetates (sugars)
    • Amines&endash;Aliphatic
    • Amines&endash;Aromatic
    • Herbicides
    • Ketones
    • Nitroaromatics
    • Phenols
    • Volatiles

    Similar To:
    • DB-Wax
    • Rtx™-Wax
    • Stabilwax™
    • HP20M
    • BP20
    • HP-Wax
    • HP-INNOWax
    • SUPELCOWAX™ 10
    • AT™-Wax
    • Nukol™
    • CP Wax 52CB
    • ZB-Wax

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit