Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer: PROMO

Special promotional price! Fisher Scientific Traceable Platinum High-Accuracy Refrigerator/Freezer Thermometer stores in memory and displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day).

 View more versions of this product

Catalog No. 15-081-106PMO


  Check Availability
Add to cart

Includes: Batteries, 10 in. micro cable, platinum RTD stainless-steel bottle probe, 201 in. cable, magnetic strips, Velcro tape, bench stand

Specifications

Description

  • High/low alarm
  • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
  • Resolution and accuracy fulfill precise measurements for refrigerators/freezers
  • Sealed bottle in GRAS (generally recognized as safe) materials is insulated from rapid temperature changes when door is opened
  • Refrigerator/freezer door closes and seals tightly around micro-thin cable
  • Triple display shows current °C/°F and minimum/maximum temperatures
  • Alarm can be set in 0.1°increments and signals when temperature rises above or falls below set points
  • Visual LEDs and audible alarm signals continuously even if temperature returns to non-alarm range
  • Permits easy one-key calibration by user
Specifications
  • Range: -50° to +70°C
  • Resolution: 0.01°
  • Accuracy: ±0.1°C
  • Display: three lines, two alarm LEDs
  • Cable: waterproof, 120 in.
  • Case: high-impact, chemical- resistant, ABS plastic
  • Size: 2.75 x 4.25 x 0.75 in.
  • Weight: 5 oz. (141.7g)
15-081-106
  • Four-wire platinum waterproof bottle probe ensures linear response and high accuracy across the entire range
  • Sealed bottle of GRAS (generally recognized as safe) material is insulated from rapid temperature changes when door is opened
  • 1 x 2.5 in.
     
15-081-107
  • No bottle
  • Probe is 0.187 in. dia. x 0.75 in.L

Certifications

An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable.

Description & Specifications

Specifications

±0.1°C
Bottle Probe
-50 to +70.00°C
Batteries, 10-ft. cable, bullet probe 201 in. cable, magnetic strips, Velcro tape, bench stand
0.01°C
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit