Traceable™ Platinum High-Accuracy Refrigerator/Freezer Thermometer with Probe: PROMO

Includes a Fisher Scientific Traceable Atomic Clock (15-076-6) at no additional cost. Fisher Scientific Traceable Platinum High-Accuracy Refrigerator/Freezer Thermometer with Probe displays minimum/maximum readings for last 24 hours (each hour), seven days (each day) or last 31 days (each day). Triple display shows current °F/ °C and minimum/maximum temperatures.

 View more versions of this product

Catalog No. 15-081-109PMO

  Check Availability
Add to Cart

Includes: Batteries, platinum RTD sensor/stainless-steel probe, magnetic strips, Velcrotape, bench stand.

    Specifications

    Includes Batteries, platinum RTD sensor/stainless-steel probe, magnetic strips, Velcro™ tape, bench stand
    Resolution 0.01°C
    Temperature Range (English) -148.00 to +199.99°F
    Temperature Range (Metric) -100.00 to +199.99°C
    Accuracy ±0.1°C
    Probe Type Probe: 0.187 dia. x 0.74 in.L

    • Time/Date stamp key shows the exact time and date for all minimum and maximum readings
    • 4-wire platinum sensor insures linear response and high accuracy across the entire range
    • Supplied platinum waterproof stainless-steel probe provides accurate readings with tip penetration of 0.3 inch, waterproof cable
    • Alarm is settable in 0.1° increments and signals when temperature rises above/falls below set points
    • Visual LEDs and audible alarm signal continuously even if temperature returns to non-alarm range
    • Permits easy one-key calibration by user
    • Range: -148.00 to 199.99°F (-100.00 to 199.99°C)
    • Resolution: 0.01°
    • Accuracy: ±0.1°C
    • Display: easy-to-read, 3-line and 2 alarm LEDs
    • Cable length: 10-feet
    • Size: 2.75 x 4.25 x 0.75 in.
    • Weight: 5 oz.
    • Case: high-impact, chemical-resistant ABS plastic
    15-081-108: Handle Probe: Fast-response, waterproof, 4-wire platinum sensor/stainless-steel probe; Diameter 0.13 in.; Stem length: 9.0 in.; Overall length: 12 in.; 10-foot cable
     
    15-081-109: Probe: 4-wire platinum; Waterproof; 0.187 in. dia and 0.75 in. length; 10-foot cable
     
    15-076-6: Radio Atomic Clock: Certification: ISO 17025, A2LA, NIST

    Certifications

    An individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology). NIST traceable.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit