Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable™ Rapid-Response Folding Stainless Steel Thermometer

Fisherbrand Traceable™ Rapid-Response Folding Stainless Steel Thermometer is a wide range thermometer that covers 99 percent of routine temperature checks with a rapid reponse of 2 seconds within 1 degree.

$141.00 - $157.00

Specifications

Accuracy ±0.5°C between 20°C and 250°C, otherwise ±1°C
Battery Life Approx. 4000 hr.
Battery Type AAA
Calibration Points 0>°C, 100°C and 200°C
Certifications/Compliance ISO 17025, NIST
View More Specs

Products 2
Catalog Number Model Diameter (English) Probe Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Model Diameter (English) Probe Dimensions (L x W x H) Price Quantity & Availability  
15-078-300
View Documents
Standard 4.5 x 1.5 x 0.75in.
Each for $141.00
Add to cart
 
15-078-301
View Documents
Deluxe 6in x 0.75in x 1.75in
Each for $157.00
Add to cart
 
Description

Description

Features:

  • Rates at IP65 splash resistance
  • Protects against low-pressure jets of water, such as splashes from a tap
  • Built-in magnetic backing to allow for convenient storage
  • Automatically enters sleep mode after 60 seconds to conserve battery life
  • Water/splash resistant
  • Safe Anti-microbial surface
  • Magnetic Backing
  • Sleep Mode capabilities
  • Fold-up, protected, stainless-steel probe permits ultimate portability can position at any angle
  • Big-digit, 2-inch-high display allows easy to read temperatures.

Compliance

ISO 17025, A2LA, NIST

Warranty and Services

1 year

Specifications

Specifications

±0.5°C between 20°C and 250°C, otherwise ±1°C
AAA
ISO 17025, NIST
Stainless Steel
-40°C to +250°C
Stainless Steel
Approx. 4000 hr.
0>°C, 100°C and 200°C
Traceable Certificate, Battery
0.1°
2.375 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit