Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns Available on GSA/VA Contract for Federal Government customers only.

Incorporates phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

Manufacturer: Thermo Scientific™ 260961540

 View more versions of this product

Catalog No. 26-096-1540

  Check Availability
Add to Cart

    Specifications

    Film Thickness 0.25μm
    Length (Metric) 60m
    For Use With GC/MS
    Stationary Phase TraceGold TG-5SilMS
    Item Description 0.25um thickness; 0.25mm ID; 60m length
    Diameter 0.25mm
    USP Type G27, G36

    Thermo Scientific™ TraceGOLD TG-5SilMS GC Columns incorporate phenyl groups in the polymer backbone for improved thermal stability, reduced bleed and reduced susceptibility to oxidation.

    • Low polarity, silarylene phase with selectivity comparable to 5% diphenyl/95% dimethyl polysiloxane
    • Designed for low bleed and outstanding inertness
    • Similar to DB-5MS, VF-5ms, CP-Sil 8 Low-Bleed/MS, Rxi-5Sil MS, BPX5, ZB-5ms, Optima-5MS, SLB-5

    Recommended for:

    • GC/MS applications using ion-trap systems
    • Polycyclic aromatics
    • Hydrocarbons including chlorinated hydrocarbons
    • Phthalates
    • Phenols
    • Amines
    • Organophosphates

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit