Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD TG-ALC1 GC Columns

Analyze blood alcohols with this ultra-low bleed column for enhanced sensitivity and reproducibility

$739.50 - $767.00

Specifications

For Use With (Application) GC/MS
Max. Temperature 260°C
Stationary Phase TraceGOLD™ TG-ALC1
Length (Metric) 30 m
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
14754515
View Documents
Thermo Scientific™
260743390
0.32 mm Each for $739.50
Add to cart
 
14754513
View Documents
Thermo Scientific™
260743960
0.53 mm Each for $767.00
Add to cart
 
Description

Description

Analyze blood alcohols with enhanced sensitivity and reproducibility using the Thermo Scientific™ TraceGOLD™ TG-ALC Plus I Columns.

Redefining Your Expectations for GC:
  • Low bleed delivers excellent signal-to-noise ratio, sensitivity, and mass spectral integrity.
  • Fast analysis time facilitates full separation of blood alcohols.
  • Highly inert phase ensures excellent peak shape and sensitivity.
  • Applications
  • Blood alcohol analysis
  • Abused inhalant anesthetics
  • γ-hydroxybutyrate (GHB)
  • γ-butyrolactone (GBL)
  • Glycols
  • Common industrial solvents
A Leap Forward in Performance with Low Bleed and Superior Inertness:
  • A low-bleed, stable column produces consistent results.
  • Low baseline noise enables improved limits of detection with enhanced resolution of low level analytes.
  • Minimizing column bleed extends column lifetime, leading to higher productivity.
  • Reducing column bleed increases reproducibility of the stationary phase over time, resulting in greater run-to-run and batch-to-batch reproducibility.
  • Superior inertness ensures excellent peak shape and sensitivity, especially for highly active or difficult-to-analyze compounds.
  • Proprietary phase facilitates analysis of difficult-to-analyze compounds
Similar To:
  • Rtx™ BAC Plus 1
  • Rtx™ BAC Plus 2
Specifications

Specifications

GC/MS
260°C
TraceGOLD™ TG-ALC1
30 m
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit